Shop All Ball End Mills
Micro 100
Carbide End Mill, Dia 0.4mm, Cut L 0.6mm
Mfr # BMSM-004-2
Zoro # G8107084
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 0.40mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 0.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BMSM-004-2
- Zoro # G8107084
- UPC # 728709123010
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 0.40mm |
Length of Cut | 0.6 mm |
Shank Dia. | 3 mm |
Milling Dia. | 0.4 mm |
Overall Length | 38 mm |
Description
Ball End Mill, 0.4 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X50, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.3082X50)
- K-TOOL INTERNATIONAL 1/4" Drive, 13mm Metric Socket, 6 Points (KTI-26113)
- SUPERIOR TILE CUTTER AND TOOLS Flat-top V-Notch, 1/8" x 1/8" x 1/16 (ST410PF)
- MALCO 18 Oz. Sheet Metal Hammer (SH3)
- MICRO 100 Carbide End Mill, 1/2, Cut .400, 4 FLT (SBM-500-4X)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-448)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-031-200)
- MICRO 100 Carbide End Mill, Dia 2mm, Cut L 5mm (BLRM-020-4X)
- MICRO 100 Carbide End Mill, Dia 1.0mm, Cut L 1.5mm (BMSM-010-2X)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 4 FLT (SBMM-030-415)
- OSG Carbide End Mill, 5/8 D, 1 1/4 Cut (HP441-6250-BN)
- Micro 100 End Mills