Shop All Ball End Mills
Micro 100
Carbide End Mill, Dia 0.3mm, Cut L 0.5mm
Mfr # BMSM-003-2
Zoro # G8300817
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 0.30mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 0.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BMSM-003-2
- Zoro # G8300817
- UPC # 728709122990
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 0.30mm |
Length of Cut | 0.5 mm |
Shank Dia. | 3 mm |
Overall Length | 38 mm |
Milling Dia. | 0.3 mm |
Description
Ball End Mill, 0.3 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHR Electronic Digital Caliper, 0 to 6 In (4103065)
- JACOBS 631 Drill Sleeve Outside 3MT/Inside 1MT (30424N)
- TENRYU 10in Wood Blade 80T 5/8in Arbor, 0.11 Kerf, 5870 Rpm, Miter Saws (SL-25580C)
- DRILL AMERICA #7 HSS Polished Jobber Length Drill Bit (D/AP7)
- MICRO 100 Ball End Mill, Uncoated, 2" L, Carbide (BEF-125-375)
- MICRO 100 Carbide End Mill, Dia 0.9mm, Cut L 1.4mm (BMSM-009-2)
- MICRO 100 Carbide End Mill, 0.8 mm, Cut 0.8 mm, 2 FLT (MMBM-008-10)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-040-060)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia, Overall Length: 1-1/2" (BEF-075-400-3)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 4 FLT (SBMM-100-430X)
- ZORO SELECT Carbide End Mill, 5.0mm, 4FL, Single (223-001450B)
- Micro 100 Ball End Mills