Shop All Ball End Mills
Micro 100
Carbide End Mill, Dia 0.050, Cut L 0.075
Mfr # BMS-050-2
Zoro # G8284184
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0500"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BMS-050-2
- Zoro # G8284184
- UPC # 728709122976
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0500" |
Length of Cut | 1/16 in |
Shank Dia. | 1/8 in |
Overall Length | 1.5 in |
Milling Dia. | 3/64 in |
Description
Ball End Mill, 3/64 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 21 Oz Straight Handle Framing Hammer (BJ21FMS) (15100)
- CHICAGO PNEUMATIC Cut-Off Tool High Speed 2-7/8 in. (CP861)
- EXAIR Air Gun Nozzle, Safety, 2-3/8 In. L (1101)
- TOLSEN 9 1/4 Planer 9 1/4 Planer, Color Box (42000)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia (BEF-078-650-3)
- MICRO 100 Carbide End Mill, 0.6 mm, Cut 0.6 mm, 2 FLT (MMBM-006-5)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0200" Cutter dia, Finish: UN (BEF-020-030-3)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia (BEF-078-400-3K)
- MICRO 100 Carbide End Mill, 12 mm, Cut 8.0 mm, 4 FLT (SBMM-120-472X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia (BEF-075-600-3)
- OSG Carbide End Mill, 404BN, 7/64 D, 3/8 Cut L (404-1094-BN11)
- Micro 100 End Mills