Shop All Ball End Mills
Micro 100
Carbide End Mill, Dia 0.035, Cut L 0.105
Mfr # BMR-035-2X
Zoro # G8080764
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/32 in
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BMR-035-2X
- Zoro # G8080764
- UPC # 728709122082
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0350" |
Length of Cut | 3/32 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/32 in |
Overall Length | 1.5 in |
Description
Ball End Mill, 1/32 in Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2 in. Carbide Chain Knocker for 5/16 in. Chain Snake Cable (48-53-3025)
- WERA Adjustable Wrench, Steel, Ergonomic (05020099001)
- SCIENTIFIC CUTTING TOOLS Port Tool, RPT, Reamer, 1/4-28 UNJF (RPT-3)
- PROTO Tool Pouch, 10 x 12 In, Red, Canvas (JSCR9SP)
- MICRO 100 Carbide End Mill, 0.8 mm, Cut 0.8 mm, 2 FLT (MMBM-008-5X)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 4 FLT (SBMM-030-415)
- MICRO 100 Ball End Mill, Uncoated, 2" L, Carbide (BEF-125-375)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 2 FLT (SBMM-100-250X)
- MICRO 100 Carbide End Mill, 1/4, Cut .200, 3 FLT (SBM-250-3)
- MICRO 100 Carbide End Mill, 1/4, Cut .200, 4 FLT (SBM-250-4)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0350" Cutter dia, Shank Dia.: 1/8" (BEF-035-250-3K)
- Micro 100 Ball End Mills