Shop All Ball End Mills
Micro 100
Carbide End Mill, Dia 0.031, Cut L 0.047
Mfr # BMS-031-2
Zoro # G8009967
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0310"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BMS-031-2
- Zoro # G8009967
- UPC # 728709122853
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0310" |
Length of Cut | 3/64 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/32 in |
Overall Length | 1.5 in |
Description
Ball End Mill, 1/32 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7" SDS Max Core Bit Shank (DW5911)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.495 (111149500)
- BONDHUS Metric L-Shape Hex Key, 19 mm Tip Size (12188)
- WILLIAMS Telescoping Magnetic Pick Up Tool, 6-5/8 in L Extended, 2-1/2 lb Pull, Cushion Grip Handle (JHW40151)
- MICRO 100 Ball End Mill, Uncoated, 2-1/2" L, Carbide (BEF-250-250)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0625" (1/16) Cutter dia (BEF-062-093-3)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 4 FLT (SBMM-030-415)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-060-350)
- MICRO 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 4 FLT (SBMM-080-424)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT (MMBM-010-20X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0350" Cutter dia, Shank Dia.: 1/8" (BEF-035-250-3K)
- Micro 100 Ball End Mills