Shop All Ball End Mills
Micro 100
Carbide End Mill, Dia 0.026, Cut L 0.078
Mfr # BMR-026-2
Zoro # G8335433
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 5/64 in
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BMR-026-2
- Zoro # G8335433
- UPC # 728709121931
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0260" |
Length of Cut | 5/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1.5 in |
Milling Dia. | 0.03 in |
Description
Ball End Mill, 0.03 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 8-32 HSS Machine and Fraction Hand Taper Tap (T/A54277)
- GUARDAIR Long John Safety Air Blow Gun, 72 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ072AA)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 1/2 In. (7ANST8)
- CENTURY DRILL & TOOL Tap-Plug Carbon Steel 3/8-24 National Coarse And 21/64 Brite Drill Bit (95408)
- MICRO 100 Carbide End Mill, Dia 0.3mm, Cut L 0.5mm (BMSM-003-2)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 2 FLT (SBMM-060-248X)
- MICRO 100 Carbide End Mill, Dia 1/8 In, Cut L 1/2 In (BEM-125-04X)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-430)
- MICRO 100 Carbide End Mill, Dia 2.0mm, Cut L 3.0mm (BMSM-020-2X)
- MICRO 100 Carbide End Mill, Dia 1/4 In, Cut L 1/2 In (BLR-250-2X)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM18B2 (CEM18B2)
- Micro 100 Ball End Mills