Shop All Ball End Mills
Micro 100
Carbide End Mill, Dia 0.020, Cut L 0.060
Mfr # BMR-020-2X
Zoro # G7979973
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/64 in
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BMR-020-2X
- Zoro # G7979973
- UPC # 728709121825
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0200" |
Length of Cut | 3/64 in |
Shank Dia. | 1/8 in |
Milling Dia. | 0.02 in |
Overall Length | 1.5 in |
Description
Ball End Mill, 0.02 in Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Core Bit, 4" Bit Dia., 14" Drill Depth (B10-4)
- MILWAUKEE TOOL 3/8? Drive 12? Ratchet (48-22-9037)
- WESTWARD Jaw Inserts, 6-1/2 In, For 10D713, PR (10D758)
- OTC Bearing Splitter, 1/2 in., 9 in., 1 Piece (1130)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 4 FLT (SBMM-030-415X)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-448X)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-075-250)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-075-400)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-050-075)
- MICRO 100 Carbide End Mill, Dia 0.020, Cut L 0.060 (BMR-020-2)
- OSG Ball End Mill, 4" L, 3/8" Shank dia. (484-3750-BN11)
- Micro 100 End Mills