Shop All Ball End Mills
Micro 100
Carbide End Mill, Dia 0.020, Cut L 0.030
Mfr # BMS-020-2
Zoro # G4411312
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/64 in
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BMS-020-2
- Zoro # G4411312
- UPC # 728709122693
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0200" |
Length of Cut | 1/64 in |
Shank Dia. | 1/8 in |
Milling Dia. | 0.02 in |
Overall Length | 1.5 in |
Description
Ball End Mill, 0.02 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Tool Box, Plastic, Orange, 15 in W x 8 in D x 6 in H (1412-50)
- STANLEY 7 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (89-859)
- MITUTOYO Vernier Depth Gage, 6", Fine Adj (527-111)
- CENTURY DRILL & TOOL Bolt Cutters 36" Type Of Cut Center (72744)
- MICRO 100 Carbide End Mill, Dia 0.015, Cut L 0.022 (BMS-015-2)
- MICRO 100 Carbide End Mill, Dia 0.016, Cut L 0.024 (BMS-016-2)
- MICRO 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 4 FLT (SBMM-080-464X)
- MICRO 100 Carbide End Mill, 0.2 mm, Cut 0.3 mm, 2 FLT (SFBM-002-0)
- MICRO 100 Carbide End Mill, 2 mm, Cut 1.3 mm, 4 FLT (SBMM-020-406X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0900" Cutter dia, Finish: UN (BEF-090-650-3)
- MICRO 100 Ball End Mill, Uncoated, 2" L, Carbide (BEF-090-650)
- Micro 100 End Mills