Shop All Ball End Mills
Micro 100
Carbide End Mill, Dia 0.015, Cut L 0.045
Mfr # BMR-015-2
Zoro # G8171274
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0150"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BMR-015-2
- Zoro # G8171274
- UPC # 728709121719
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0150" |
Length of Cut | 1/32 in |
Shank Dia. | 1/8 in |
Overall Length | 1.5 in |
Milling Dia. | 1/64 in |
Description
Ball End Mill, 1/64 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Disposable Bag Cutter, Plastic 5 1/4 in L (PK-1)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1-1/8 Cut L (08584TN)
- RIDGID Adaptor, Groover 300Cpt/1233 (67662)
- DRILL AMERICA 1-1/4"-16 HSS Plug Hand Tap (DWTST1-1/4-16P)
- MICRO 100 Ball End Mill, Uncoated, 2" L, Carbide (BEF-078-650)
- MICRO 100 Carbide End Mill, Dia 0.025, Cut L 0.037 (BMS-025-2X)
- MICRO 100 Carbide End Mill, 1.5 mm, Cut 1.5 mm, 2 FLT (MMBM-015-7X)
- MICRO 100 Ball End Mill, Uncoated, 2" L, Carbide (BEF-078-900)
- MICRO 100 Carbide End Mill, 1.2 mm, Cut 1.2 mm, 2 FLT (MMBM-012-7X)
- MICRO 100 Carbide End Mill, Dia 1.5mm, Cut L 4.2mm (BMRM-015-4X)
- MICRO 100 Carbide End Mill, 3.0 mm, Cut 3.0 mm, 2 FLT (MMBM-030-12X)
- Micro 100 Ball End Mills