Shop All Ball End Mills
Micro 100
Carbide End Mill, Dia 0.015, Cut L 0.022
Mfr # BMS-015-2X
Zoro # G8076896
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0150"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BMS-015-2X
- Zoro # G8076896
- UPC # 728709122624
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0150" |
Length of Cut | 1/64 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/64 in |
Overall Length | 1.5 in |
Description
Ball End Mill, 1/64 in Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 2.00mm dia, 1.60mm Cut L (3102008)
- YANKEE Taper Pin Reamer, Spiral, #5 (491-5)
- GEDORE 1/2" Square Drive, 7/16" SAE Socket, 12 Points (D 19 7/16AF)
- RIDGID Drive Pins, PK3 (30022)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0600" Cutter dia, Neck Dia.: 0.0560" (BEF-060-350-3K)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0469" (3/64) Cutter dia (BEF-047-150-3K)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 2 FLT (SBMM-040-232X)
- MICRO 100 Ball End Mill, Uncoated, 2" L, Carbide (BEF-078-900)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT (MMBM-010-20)
- MICRO 100 Carbide End Mill, 1.2 mm, Cut 1.2 mm, 2 FLT (MMBM-012-7X)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 4 FLT (SBMM-030-409X)
- Micro 100 Ball End Mills