Shop All Carbide End Mills
Micro 100
Carbide End Mill, 9/64, Cut 1/4, 3 FLT
Mfr # SEM-140-03
Zoro # G7824126
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 9/64"
- Overall Length 1 1/2 in
- Number of Flutes 3
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # SEM-140-03
- Zoro # G7824126
- UPC # 728709178171
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 9/64" |
Overall Length | 1 1/2 in |
Length of Cut | 1/4 in |
Dimension Type | Fractional Inch |
Milling Dia. | 9/64 in |
Shank Dia. | 3/16 in |
Description
Square End Mill, 9/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/4 in, Overall Length 1 1/2 in, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4" Drive Ratcheting Head Torque Wrench (J6020AB) (J6020AB)
- PROTO 3/8" Drive, SAE 1/2" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4916CF)
- DEWALT Aviation Snip, Right, 10 in, Forged steel (DWHT14674)
- CMT Spacer, 12mm Bore dia (541.512.00)
- MICRO 100 Carbide End Mill, 0.014, Cut 0.042, 2 FLT (RME-014-2)
- MICRO 100 Carbide End Mill, Dia 1mm, Cut L 4mm (AECM-0102-4X)
- MICRO 100 Carbide End Mill, 1/4 In, Cut 1/2 In, 2 FLT (SEM-250-02)
- MICRO 100 Carbide End Mill, 0.029, Cut 0.043, 2 FLT (SME-029-2)
- MICRO 100 Carbide End Mill, 0.012, Cut 0.018, 2 FLT (SME-012-2)
- MICRO 100 Carbide End Mill, Dia 1/4 In, Cut L 3/4 In (ARM-250-5)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Single End Ball Nose Long ALTIN Coated (5436904)
- Micro 100 Carbide End Mills