Shop All Carbide End Mills
Micro 100
Carbide End Mill, 9/64, Cut 1/4, 2 FLT
Mfr # SEM-140-02
Zoro # G8424787
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 1 1/2 in
- Milling Diameter 9/64"
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SEM-140-02
- Zoro # G8424787
- UPC # 728709178157
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1 1/2 in |
Milling Diameter | 9/64" |
Length of Cut | 1/4 in |
Dimension Type | Fractional Inch |
Milling Dia. | 9/64 in |
Shank Dia. | 3/16 in |
Description
Square End Mill, 9/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/4 in, Overall Length 1 1/2 in, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Saw Blde Set Bim-152 10P (63502152290)
- POWERTEC 67-1/2 in. x 1/2 in. x 14 TPI Bi-Metal Band Saw Blade, for Rikon 10 in. Band Saw, Package May Vary (13360)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134127112)
- KO-KEN Socket 19mm 6 Point 77mm 1/2 Sq. Drive (4300M-19)
- MICRO 100 Carb End Mill, 3/8 In, 3FL, CC, Uncoated (GEC-375-3-030)
- MICRO 100 Carbide End Mill, 3/32, Cut 3/16, 4 FLT (SEM-093-04X)
- MICRO 100 Carbide End Mill, Dia 10mm, Cut L 50mm (AELM-100-4)
- MICRO 100 Carbide End Mill, Dia 5/16, Cut L 13/16 (ARM-312-3)
- MICRO 100 Carb End Mill, 3/16 In, 3FL, CC, Uncoated (GEM-187-3)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-045-500-010)
- GWS TOOL GROUP 122616 End Mill (122616)
- Micro 100 Carbide End Mills