Shop All Carbide End Mills
Micro 100
Carbide End Mill, 9/32, Cut 1/2, 4 FLT
Mfr # SEM-281-04
Zoro # G8209144
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 in
- Milling Diameter 9/32"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SEM-281-04
- Zoro # G8209144
- UPC # 728709178539
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 in |
Milling Diameter | 9/32" |
Length of Cut | 1/2 in |
Shank Dia. | 5/16 in |
Dimension Type | Fractional Inch |
Milling Dia. | 9/32 in |
Description
Square End Mill, 9/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/2 in, Overall Length 2 in, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 1/4-E (40574)
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 7/32"-Spline (JSCV07)
- STANLEY Stanley 16227, Center Punch, 4 X 14 (16-227)
- WESTWARD Control Knob, Timer (TT246041666G)
- MICRO 100 Carbide End Mill, 3/64, Cut 3/32, 2 FLT (SEM-046-02)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 3 FLT (SBMM-060-318)
- MICRO 100 Carbide End Mill, 1/16, Cut 1/8, 4 FLT (SEM-062-04)
- MICRO 100 Carb End Mill, 5/32 In, 3FL, CC, Uncoated (GEM-156-3)
- MICRO 100 Carb End Mill, 1/4 In, 4FL, CC, Uncoated (GEC-250-4-030)
- MICRO 100 Carbide End Mill, 0.018, Cut 0.054, 2 FLT (RME-018-2)
- COBRA CARBIDE Endmill, Double End Stub Uncoated, 1/8, Number of Flutes: 2 (28756)
- Micro 100 Carbide End Mills