Shop All Ball End Mills
Micro 100
Carbide End Mill, 8 mm, Cut 5.4 mm, 4 FLT
Mfr # SBMM-080-464X
Zoro # G8171143
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 8.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 5.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SBMM-080-464X
- Zoro # G8171143
- UPC # 728709177174
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 8.00mm |
Length of Cut | 5.4 mm |
Shank Dia. | 8 mm |
Milling Dia. | 8 mm |
Overall Length | 100 mm |
Corner Radius | 4.00mm |
Neck Dia. | 5.4 mm |
Neck Length | 55.00 mm |
Radius | 4.000 mm |
Description
Ball End Mill, 8 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 17/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST17/64)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 12mm Size (88712)
- STANLEY TONGUE&GROOVE PLIERS 8"" (84-109)
- CAPRI TOOLS 1/2 in Drive 1/2 in Universal Impact Socket (5-5351)
- MICRO 100 Carbide End Mill, Dia 0.4mm, Cut L 0.6mm (BMSM-004-2)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0600" Cutter dia, Shank Dia.: 1/8" (BEF-060-750-3)
- MICRO 100 Ball End Mill, Uncoated, 2" L, Carbide (BEF-125-375)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-418X)
- MICRO 100 Carbide End Mill, Dia 2mm, Cut L 5mm (BLRM-020-4X)
- MICRO 100 Carbide End Mill, 12 mm, Cut 8.0 mm, 4 FLT (SBMM-120-472X)
- MICRO 100 Carbide End Mill, Dia 1.0mm, Cut L 3.0mm (BMRM-010-2X)
- Micro 100 Ball End Mills