Shop All Ball End Mills
Micro 100
Carbide End Mill, 8 mm, Cut 5.4 mm, 4 FLT
Mfr # SBMM-080-440X
Zoro # G7884073
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 8.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 5.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SBMM-080-440X
- Zoro # G7884073
- UPC # 728709177150
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 8.00mm |
Length of Cut | 5.4 mm |
Shank Dia. | 8 mm |
Overall Length | 100 mm |
Neck Dia. | 5.4 mm |
Neck Length | 40.00 mm |
Milling Dia. | 8 mm |
Corner Radius | 4.00mm |
Radius | 4.000 mm |
Description
Ball End Mill, 8 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 1/4" Triple Square SAE Socket, 12 Points (J4708N)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 15/32 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46630)
- CONTROL CO Illuminated Dual Magnifier, 4X (3351)
- NATIONAL HARDWARE Zinc-Plated Silver Steel 7 in. L Hook Bolt (N221-697)
- MICRO 100 Carbide End Mill, Dia 2.0mm, Cut L 6.0mm (BMRM-020-2)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0900" Cutter dia, Overall Length: 2" (BEF-090-650-3K)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0469" (3/64) Cutter dia, Neck Dia.: 0.0450" (BEF-047-500-3K)
- MICRO 100 Carbide End Mill, Dia 3/16, Cut L 5/8 (BEM-187-04)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0900" Cutter dia, Shank Dia.: 1/8" (BEF-090-400-3K)
- MICRO 100 Carbide End Mill, Dia 1.4mm, Cut L 2.1mm (BMSM-014-2X)
- GS TOOLING 3/16" Diameter x 3/16" Shank 2-Flute Stub Length Ball Nose Blue Series Carbide End Mills (101249)
- Micro 100 End Mills