Shop All Ball End Mills
Micro 100
Carbide End Mill, 8 mm, Cut 5.4 mm, 4 FLT
Mfr # SBMM-080-424
Zoro # G8098063
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 8.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 5.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # SBMM-080-424
- Zoro # G8098063
- UPC # 728709177129
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 8.00mm |
Length of Cut | 5.4 mm |
Shank Dia. | 8 mm |
Corner Radius | 4.00mm |
Neck Dia. | 5.4 mm |
Overall Length | 100 mm |
Neck Length | 24.00 mm |
Milling Dia. | 8 mm |
Radius | 4.000 mm |
Description
Ball End Mill, 8 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Digital Electronic Depth Gage Ss (5004BZ-32/800)
- DAVIES Fluted Tapered Knob, 3/8-16 Thread Size, 4.95"L, Blind Tap, HR Phenolic (0730-G)
- DRILL AMERICA 2" Self Feed Bit (DMS70-3033)
- OTC 3/4 in Drive, 2-7/8" 8 pt SAE Socket, 8 Points (1933)
- MICRO 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 4 FLT (SBMM-080-440X)
- MICRO 100 Carbide End Mill, Dia 2.5mm, Cut L 3.8mm (BMSM-025-2)
- MICRO 100 Carbide End Mill, 0.8 mm, Cut 0.8 mm, 2 FLT (SFBM-008-5X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0900" Cutter dia, Finish: UN (BEF-090-650-3)
- MICRO 100 Carbide End Mill, Dia 1.0mm, Cut L 1.5mm (BMSM-010-4X)
- MICRO 100 Carbide End Mill, 2.0 mm, Cut 2.0 mm, 2 FLT (MMBM-020-20)
- MICRO 100 Carbide End Mill, 2 mm, Cut 1.3 mm, 2 FLT (SBMM-020-216X)
- Micro 100 Ball End Mills