Shop All Carbide End Mills
Micro 100
Carbide End Mill, 8 mm, Cut 5.4 mm, 3 FLT
Mfr # SBMM-080-340
Zoro # G7924131
product price: $98.35
/ea
Free Shipping & Returns
$98.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Metric
- Overall Length 100.0mm
- Milling Diameter 8.00mm
- Number of Flutes 3
- End Mill Style Ball Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SBMM-080-340
- Zoro # G7924131
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 100.0mm |
Milling Diameter | 8.00mm |
Length of Cut | 5.40mm |
Neck Length | 40.00mm |
Shank Dia. | 8.000mm |
Dimension Type | Metric |
Neck Dia. | 5.400mm |
Corner Radius | 4.00mm |
Milling Dia. | 8.000mm |
Radius | 4.000 mm |
Description
8.000 mm Cutter DIA x 40.00 mm Neck Length x 220° Carbide Undercutting End Mill, 3 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2" HSS 5MT Taper Shank Drill Bit (DWDTS2INCH)
- KO-KEN Socket set TORX E4-E16 200mm 9 pieces 3/8 Sq. Drive (RS3325/9)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 5mm x 20mm, Overall Length: 51 mm (CCMG-M5M5-ALTIN)
- PROTO 1/2 in Drive Impact Socket 1 5/16 in Size, Standard Socket, black oxide (J7442H)
- MICRO 100 Carbide End Mill, 1/2 In, Cut 5/8 In, 4 FLT (SEM-500-04)
- MICRO 100 Carb End Mill, 3/16 In, 4FL, CC, AlTiN Coat (GEC-187-4-030X)
- MICRO 100 Carbide End Mill, 0.011, Cut 0.016, 2 FLT (SME-011-2)
- MICRO 100 Carbide End Mill, 1/8 In, Cut 1/4 In, 2 FLT (SEM-125-02X)
- MICRO 100 Carb End Mill, 4.00mm, 3FL, CC, Uncoated (GEMM-040-3)
- MICRO 100 Carb End Mill, 6.00mm, 2FL, CC, Uncoated (GLRM-060-2)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix End Mill (E5G95908)
- Micro 100 End Mills