Shop All Carbide End Mills
Micro 100
Carbide End Mill, 8 mm, Cut 5.4 mm, 2 FLT
Mfr # SBMM-080-240X
Zoro # G7867106
product price: $99.35
/ea
Free Shipping & Returns
$99.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Metric
- Overall Length 100.0mm
- Milling Diameter 8.00mm
- Number of Flutes 2
- End Mill Style Ball Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SBMM-080-240X
- Zoro # G7867106
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 100.0mm |
Milling Diameter | 8.00mm |
Length of Cut | 5.40mm |
Shank Dia. | 8.000mm |
Neck Length | 40.00mm |
Corner Radius | 4.00mm |
Neck Dia. | 5.400mm |
Dimension Type | Metric |
Milling Dia. | 8.000mm |
Radius | 4.000 mm |
Description
8.000 mm Cutter DIA x 40.00 mm Neck Length x 220° Carbide Undercutting End Mill, 2 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Pliers Set 2Pc Push Lock (DWHT70486)
- FISKARS Hand Saw, 22 in Blade L, PVC/Wood (730720-1001)
- MORSE Band Saw Blade, 11 ft. 6" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC812M42-11' 6)
- SMITHS Diamond Retractable Sharpener (51446)
- MICRO 100 Carb End Mill, 9/32 In, 2FL, CC, Uncoated (GEM-281-2)
- MICRO 100 Carb End Mill, 3.00mm, 3FL, CC, AlTiN Coat (GEMM-030-3X)
- MICRO 100 Carbide End Mill, Dia 1/4 In, Cut L 3/4 In (ARC-250-2-010)
- MICRO 100 Carb End Mill, 7/8 In, 4FL, CC, Uncoated (GEM-875-4)
- MICRO 100 Carbide End Mill, 9/32, Cut 1/2, 4 FLT (SEM-281-04X)
- MICRO 100 Carbide End Mill, 1/4 In, Cut 1/2 In, 3 FLT (SEM-250-03X)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1/2 Cut L (33573TF)
- Micro 100 Carbide End Mills