Shop All Carbide End Mills
Micro 100
Carbide End Mill, 8 mm, Cut 5.4 mm, 2 FLT
Mfr # SBMM-080-240
Zoro # G8014483
product price: $91.89
/ea
Free Shipping & Returns
$91.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Metric
- Milling Diameter 8.00mm
- Overall Length 100.0mm
- Number of Flutes 2
- End Mill Style Ball Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SBMM-080-240
- Zoro # G8014483
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 8.00mm |
Overall Length | 100.0mm |
Length of Cut | 5.40mm |
Corner Radius | 4.00mm |
Shank Dia. | 8.000mm |
Dimension Type | Metric |
Neck Dia. | 5.400mm |
Milling Dia. | 8.000mm |
Neck Length | 40.00mm |
Radius | 4.000 mm |
Description
8.000 mm Cutter DIA x 40.00 mm Neck Length x 220° Carbide Undercutting End Mill, 2 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Push/Pull Knob, 10-32 Thread Size, 0.61"L, GP Phenolic (3001SP)
- METABO Circular Saw Blade, 6 1/2 in, 40 Teeth (628273000)
- MORSE Band Saw Blade, 8 ft. 9 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBDR10-8'9)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.5 to 1.3mm, SeriesSK6 (SK6-1.5)
- MICRO 100 Carb End Mill, 13/64 In, 2FL, CC, Uncoated (GEM-203-2)
- MICRO 100 Carbide End Mill, 1/8 In, Cut 1/4 In, 2 FLT (SEM-125-02)
- MICRO 100 Carbide End Mill, 0.050, Cut 0.150, 2 FLT (RME-050-2X)
- MICRO 100 Carbide End Mill, 1/2 In, Cut 1 In, 4 FLT (SDH-500-04)
- MICRO 100 Carbide End Mill, 0.011, Cut 0.016, 2 FLT (SME-011-2)
- MICRO 100 Carb End Mill, 1/16 In, 2FL, CC, Uncoated (GEC-062-2-005)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 8 (24556)
- Micro 100 Carbide End Mills