Shop All Carbide End Mills
Micro 100
Carbide End Mill, 7/64, Cut 3/16, 2 FLT
Mfr # SEM-109-02
Zoro # G8065915
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 7/64"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SEM-109-02
- Zoro # G8065915
- UPC # 728709178034
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 7/64" |
Length of Cut | 3/16 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 7/64 in |
Description
Square End Mill, 7/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/16 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES K1 Light Duty Aluminum Hobby Craft Knife with Safety Cap, Bulk, 12pk. (18001)
- WERA Ratcheting Wrench, SAE, 7/16" Head Sz (05020077001)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG120404-NMS WSM10)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.020in (111202000)
- MICRO 100 Carbide End Mill, Dia 6mm, Cut L 18mm (EMHM-060-6)
- MICRO 100 Carb End Mill, 1/16 In, 2FL, CC, Uncoated (GEC-062-2-005)
- MICRO 100 Carbide End Mill, 3/32, Cut 3/16, 2 FLT (SEM-093-02X)
- MICRO 100 Carbide End Mill, Dia 3/16, Cut L 5/8 (EMS-187-4)
- MICRO 100 Carbide End Mill, 0.014, Cut 0.021, 2 FLT (SME-014-2)
- MICRO 100 Carb End Mill, 3/32 In, 3FL, CC, Uncoated (GEC-093-3-010)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/16, End Mill Style: Square (22520)
- Micro 100 End Mills