Shop All Carbide End Mills
Micro 100
Carbide End Mill, 7/32, Cut 7/16, 4 FLT
Mfr # SEM-218-04
Zoro # G8361552
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 7/32"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SEM-218-04
- Zoro # G8361552
- UPC # 728709178416
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 7/32" |
Length of Cut | 7/16 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Milling Dia. | 7/32 in |
Description
Square End Mill, 7/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 7/16 in, Overall Length 2 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON High-Torque Nut Driver Set, 2-Piece (1/4, 5/16 in.) (DHD91001)
- WESTWARD Scraper, Stiff, 3", Brass (13A689)
- AMERICAN HAMMER Sledge Hammer, 1 lb., 12 In, Aluminum (AM1CUAG)
- LISLE Trim Clip Pliers, 45 deg. (41080)
- MICRO 100 Carbide End Mill, 1/4 In, Cut 1/2 In, 4 FLT (SEM-250-04)
- MICRO 100 Carbide End Mill, 13/64, Cut 3/8, 4 FLT (SEM-203-04)
- MICRO 100 Carbide End Mill, 15/64, Cut 7/16, 4 FLT (SEM-234-04)
- MICRO 100 Carbide End Mill, 0.025, Cut 0.037, 2 FLT (SME-025-2)
- MICRO 100 Carbide End Mill, Dia 3/8 In, Cut L 7/8 In (EMS-375-2)
- MICRO 100 Carbide End Mill, Dia 3/16, Cut L 5/8 (EMS-187-4)
- GS TOOLING 1/8" Diameter x 1/8" Shank 4-Flute Regular Length Typhoon Red Series Carbide End Mills (101050)
- Micro 100 End Mills