Shop All Ball End Mills
Micro 100
Carbide End Mill, 6.0 mm, Cut 7.5 mm, 2 FLT
Mfr # SFBM-060-12
Zoro # G8235342
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 6.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 7.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFBM-060-12
- Zoro # G8235342
- UPC # 728709179437
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 6.00mm |
Length of Cut | 7.5 mm |
Shank Dia. | 6 mm |
Neck Length | 4.7 mm |
Milling Dia. | 6 mm |
Neck Dia. | 5.9 mm |
Overall Length | 57 mm |
Description
Ball End Mill, 6 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Drywall Patch, 6x6", 50 pcs. (DC419)
- KIPP Adjustable Handle, Size: 1 10-32X25, Zinc Black Satin, Comp: Stainless Steel (K0123.1A11X25)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.375" (3/8) Min Bore dia, Groove Width: 1/8" (FG-375-125X)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 4-36 Ns (96100)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT (MMBM-010-6X)
- MICRO 100 Carbide End Mill, 3/8, Cut .300, 4 FLT (SBM-375-4X)
- MICRO 100 Carbide End Mill, 0.5 mm, Cut 0.5 mm, 2 FLT (MMBM-005-5)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT (MMBM-010-20X)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-075-900)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 4 FLT (SBMM-040-432)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (403-1875-BN11)
- Micro 100 End Mills