Shop All Ball End Mills
Micro 100
Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT
Mfr # SBMM-060-448X
Zoro # G7926186
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 6.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SBMM-060-448X
- Zoro # G7926186
- UPC # 728709177112
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 6.00mm |
Length of Cut | 4 mm |
Shank Dia. | 6 mm |
Neck Dia. | 4 mm |
Neck Length | 32.00 mm |
Overall Length | 100 mm |
Corner Radius | 3.00mm |
Milling Dia. | 6 mm |
Radius | 3.000 mm |
Description
Ball End Mill, 6 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Threaded stud, DVA.6-30-30-M8-18-40 (DVA.6)
- CRAFTSMAN Wire Stripper, Crimp, 10 to 22 AWG, 8" L (CMHT81714)
- MAKITA 12V max CXT® 2.0Ah Battery, 2/pk (BL1021B-2)
- DEWALT 16" SDS Max Core Bit Shank (DW5912)
- MICRO 100 Carbide End Mill, Dia 2.5mm, Cut L 3.8mm (BMSM-025-2X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia, Length of Cut: 0.075" (BEF-050-550-3)
- MICRO 100 Carbide End Mill, 3.0 mm, Cut 3.0 mm, 2 FLT (MMBM-030-15)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0600" Cutter dia (BEF-060-090-3)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-090-400)
- MICRO 100 Carbide End Mill, 1.5 mm, Cut 1.5 mm, 2 FLT (MMBM-015-20X)
- MICRO 100 Carbide End Mill, Dia 1.6mm, Cut L 2.4mm (BMSM-016-2)
- Micro 100 Ball End Mills