Shop All Ball End Mills
Micro 100
Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT
Mfr # SBMM-060-448
Zoro # G8258494
product price: $80.95
/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 6.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SBMM-060-448
- Zoro # G8258494
- UPC # 728709177105
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 6.00mm |
Length of Cut | 4 mm |
Shank Dia. | 6 mm |
Neck Length | 32.00 mm |
Neck Dia. | 4 mm |
Milling Dia. | 6 mm |
Overall Length | 100 mm |
Corner Radius | 3.00mm |
Radius | 3.000 mm |
Description
Ball End Mill, 6 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 1-5/16 Inch Deep 12-Point Socket (SHD23233)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces Bosch OE # 1607000V61 (S72)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/4-16, H3 Limit (14474)
- HOUGEN 1-5/16 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18242)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia (BEF-075-250-3K)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-078-400)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0350" Cutter dia, Finish: NACRO (BEF-035-053-3K)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 4 FLT (SBMM-040-420)
- MICRO 100 Carbide End Mill, Dia 0.3mm, Cut L 0.5mm (BMSM-003-2)
- MICRO 100 Carbide End Mill, Dia 0.050, Cut L 0.075 (BMS-050-2X)
- MICRO 100 Carbide End Mill, 2 mm, Cut 1.3 mm, 2 FLT (SBMM-020-210)
- Micro 100 Ball End Mills