Shop All Ball End Mills
Micro 100
Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT
Mfr # SBMM-060-430
Zoro # G8400384
product price: $79.85
/ea
Free Shipping & Returns
$79.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 6.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SBMM-060-430
- Zoro # G8400384
- UPC # 728709177082
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 6.00mm |
Length of Cut | 4 mm |
Shank Dia. | 6 mm |
Overall Length | 75 mm |
Corner Radius | 3.00mm |
Milling Dia. | 6 mm |
Neck Dia. | 4 mm |
Neck Length | 30.00 mm |
Radius | 3.000 mm |
Description
Ball End Mill, 6 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Impact Wrench, General, 1/2" Max. Bolt (2135QXPA-2)
- STANLEY DeWalt 12 in. Bi-Metal Hacksaw Blade Set 3 pk (DWHT20558)
- BOSCH Forstner Bit, 3/8In (FB006)
- CASE CUTLERY Knife, Ssb Trapper (64132)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-448)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia (BEF-075-250-3K)
- MICRO 100 Carbide End Mill, Dia 1.9mm, Cut L 2.8mm (BMSM-019-4X)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 2 FLT (SBMM-060-248)
- MICRO 100 Ball End Mill, Uncoated, 2" L, Carbide (BEF-078-900)
- MICRO 100 Carbide End Mill, 3.0 mm, Cut 3.0 mm, 2 FLT (MMBM-030-15X)
- MICRO 100 Carbide End Mill, Dia 0.015, Cut L 0.022 (BMS-015-2)
- Micro 100 End Mills