Shop All Ball End Mills
Micro 100
Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT
Mfr # SBMM-060-418
Zoro # G7804946
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 6.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # SBMM-060-418
- Zoro # G7804946
- UPC # 728709177068
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 6.00mm |
Length of Cut | 4 mm |
Shank Dia. | 6 mm |
Milling Dia. | 6 mm |
Corner Radius | 3.00mm |
Neck Dia. | 4 mm |
Neck Length | 18.00 mm |
Overall Length | 75 mm |
Radius | 3.000 mm |
Description
Ball End Mill, 6 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hole Saw, Cutting 1 3/4" D, 4" dia (DAH34)
- HHIP 4mm R8 Round Collet (3903-0106)
- BON TOOL Grapevine Jointer, 1/2" X 5/8", Bit 1/8" Square (11-458)
- AMERICAN FORGE & FOUNDRY 3" Drive, 3" 8 Points (18507)
- MICRO 100 Carbide End Mill, 1/4, Cut .200, 3 FLT (SBM-250-3X)
- MICRO 100 Carbide End Mill, Dia 0.023, Cut L 0.034 (BMS-023-2)
- MICRO 100 Carbide End Mill, 0.5 mm, Cut 0.6 mm, 2 FLT (SFBM-005-1X)
- MICRO 100 Carbide End Mill, 1.5 mm, Cut 1.5 mm, 2 FLT (MMBM-015-15X)
- MICRO 100 Carbide End Mill, Dia 0.4mm, Cut L 0.6mm (BMSM-004-2)
- MICRO 100 Ball End Mill, Uncoated, 2" L, Carbide (BEF-078-650)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - Single Flute, 0.3750" (3/8) (869624)
- Micro 100 End Mills