Shop All Carbide End Mills
Micro 100
Carbide End Mill, 6 mm, Cut 4.0 mm, 3 FLT
Mfr # SBMM-060-348
Zoro # G8241895
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Metric
- Overall Length 100.0mm
- Milling Diameter 6.00mm
- Number of Flutes 3
- End Mill Style Ball Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # SBMM-060-348
- Zoro # G8241895
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 100.0mm |
Milling Diameter | 6.00mm |
Length of Cut | 4.00mm |
Shank Dia. | 6.000mm |
Milling Dia. | 6.000mm |
Neck Dia. | 4.000mm |
Corner Radius | 3.00mm |
Dimension Type | Metric |
Neck Length | 32.00mm |
Radius | 3.000 mm |
Description
6.000 mm Cutter DIA x 32.00 mm Neck Length x 220° Carbide Undercutting End Mill, 3 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM, 0.4 hp (48327)
- VERMONT GAGE Go/No Go Set Plug Assy, 3/4-10 UNC 2A (371152050)
- WIHA Insulated Slotted Screwdriver 7/32 in Round (32031)
- EAZYPOWER Hex Extensions, 1/4 In (88438)
- MICRO 100 Carbide End Mill, 7/64, Cut 3/16, 4 FLT (SEM-109-04)
- MICRO 100 Carbide End Mill, 0.8 mm, Cut 2.4 mm, 2 FLT (RMEM-008-2)
- MICRO 100 Carbide End Mill, 0.028, Cut 0.084, 2 FLT (RME-028-2X)
- MICRO 100 Carb End Mill, 4.00mm, 3FL, CC, Uncoated (GEMM-040-3)
- MICRO 100 Carbide End Mill, 1.5 mm, Cut 4.2 mm, 2 FLT (RMEM-015-2)
- MICRO 100 Carbide End Mill, 1/2 In, Cut 2 In, 4 FLT (SHL-500-4X)
- COBRA CARBIDE Endmill, Metric Endmills Uncoated, 5, Length of Cut: 11 mm (23906)
- Micro 100 Carbide End Mills