Shop All Carbide End Mills
Micro 100
Carbide End Mill, 6 mm, Cut 4.0 mm, 3 FLT
Mfr # SBMM-060-318
Zoro # G7859792
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Metric
- Milling Diameter 6.00mm
- Overall Length 75.0mm
- Number of Flutes 3
- End Mill Style Ball Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # SBMM-060-318
- Zoro # G7859792
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 6.00mm |
Overall Length | 75.0mm |
Length of Cut | 4.00mm |
Neck Dia. | 4.000mm |
Shank Dia. | 6.000mm |
Milling Dia. | 6.000mm |
Neck Length | 18.00mm |
Dimension Type | Metric |
Corner Radius | 3.00mm |
Radius | 3.000 mm |
Description
6.000 mm Cutter DIA x 18.00 mm Neck Length x 220° Carbide Undercutting End Mill, 3 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL Empire 84-5 Pocket Level, 1-Vial, Plastic (84-5)
- PROTO 1/2 in Drive, 1/2 in 12 pt SAE Socket, 12 Points (J7416)
- STARRETT Jack Only (191A)
- BOSCH 3-1/8" 135 Deg. Jobber Length Drill Bit (TI2137IM)
- MICRO 100 Carbide End Mill, 0.027, Cut 0.081, 2 FLT (RME-027-2)
- MICRO 100 Carb End Mill, 3.00mm, 3FL, CC, AlTiN Coat (GEMM-030-3X)
- MICRO 100 Carbide End Mill, Dia 1mm, Cut L 4mm (AECM-0101-4X)
- MICRO 100 Carbide End Mill, 9/32, Cut 1/2, 4 FLT (SEM-281-04)
- MICRO 100 Carb End Mill, 1/32 In, 3FL, CC, Uncoated (GEC-031-3-005)
- MICRO 100 Carb End Mill, 1/32 In, 3FL, CC, Uncoated (GEM-031-3)
- GS TOOLING 3/16" Diameter x 3/16" Shank 4-Flute Stub Length Double End Yellow Series Carbide End Mills (102338)
- Micro 100 End Mills