Shop All Carbide End Mills
Micro 100
Carbide End Mill, 6 mm, Cut 25 mm, 4 FLT
Mfr # SHLM-060-4X
Zoro # G7853937
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 6.00mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SHLM-060-4X
- Zoro # G7853937
- UPC # 728709180433
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 6.00mm |
Length of Cut | 25.00 mm |
Shank Dia. | 6.00 mm |
Overall Length | 75.00 mm |
Milling Dia. | 6.00 mm |
Description
Square End Mill, 6.00 mm Milling Dia., Carbide, AlTiN, Straight, Length of Cut 25.00 mm, Overall Length 75.00 mm, Shank Dia. 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Nut Driver, 3/16 in., Solid, Ergo, Ins, 5 in. (32258)
- PROTO Center Punch, S2, 7/16 x 5-1/4 In, Black (J417/16S2)
- GAMPAK Sigma Engineered Solutions ProConnex 3/8 in. D Zinc-Plated Steel 1 Hole Strap , 3PK (47919)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 13/32 (57226)
- MICRO 100 Carb End Mill, 4.00mm, 2FL, CC, Uncoated (GEMM-040-2)
- MICRO 100 Carb End Mill, 1/4 In, 4FL, CC, AlTiN Coat (GEC-250-4-020X)
- MICRO 100 Carbide End Mill, Dia 1 In, Cut L 2-1/2 In (EMH-000-06)
- MICRO 100 Carb End Mill, 3/16 In, 4FL, CC, AlTiN Coat (GEC-187-4-030X)
- MICRO 100 Carbide End Mill, 1/4, Cut 1-1/8, 4 FLT (SHL-250-4X)
- MICRO 100 Carbide End Mill, 1/8 In, Cut 1/4 In, 2 FLT (SEM-125-02)
- CGS TOOL The Beast Roughing End Mill 3Fl 1/2"Dia 1"Loc 3"Oal W/.030" Radius W/Altin (CR1318-ALTiN)
- Micro 100 End Mills