Shop All Carbide End Mills
Micro 100
Carbide End Mill, 5/8, Cut .500, 4 FLT
Mfr # SBM-625-4X
Zoro # G8267411
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 5/8"
- Overall Length 4"
- Number of Flutes 4
- End Mill Style Ball Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SBM-625-4X
- Zoro # G8267411
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 5/8" |
Overall Length | 4" |
Length of Cut | 1/2" |
Shank Dia. | 5/8" |
Dimension Type | Fractional Inch |
Corner Radius | 0.1200" |
Neck Dia. | 1/2" |
Neck Length | 1" |
Milling Dia. | 5/8" |
Radius | 5/16" |
Description
0.6250" (5/8) Cutter DIA x 1.000" (1) Neck Length x 220° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage, 0.023 In, 1/2 x 12 In (667-23)
- DRILL AMERICA 1"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT1-90)
- J.W. WINCO GN300-92-M12-40 Adjustable Lever Steel (12N40A04K)
- EKLIND SAE Plain Ball Hex Key, 5/64" Tip Size, 3 29/32 in Long, 39/64 in Short (19305)
- MICRO 100 Carbide End Mill, Dia 7/32, Cut L 5/8 (EMS-218-3)
- MICRO 100 Carbide End Mill, Dia 6mm, Cut L 18mm (EMHM-060-6)
- MICRO 100 Carbide End Mill, 0.017, Cut 0.025, 2 FLT (SME-017-2)
- MICRO 100 Carbide End Mill, Dia 6mm, Cut L 18mm (EMSM-060-4)
- MICRO 100 Carb End Mill, 10.00mm, 2FL, CC, Uncoated (GLRM-100-2)
- MICRO 100 Carbide End Mill, 15/64, Cut 7/16, 4 FLT (SEM-234-04)
- MICRO 100 Carbide End Mill, 1/4 In, Cut 1/2 In, 4 FLT (SEM-250-04)
- Micro 100 End Mills