Shop All Carbide End Mills
Micro 100
Carbide End Mill, 5/8, Cut 2-1/4, 4 FLT
Mfr # SHL-625-4X
Zoro # G8077711
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/8"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # SHL-625-4X
- Zoro # G8077711
- UPC # 728709180396
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/8" |
Length of Cut | 2 1/2 in |
Shank Dia. | 5/8 in |
Overall Length | 5 in |
Milling Dia. | 5/8 in |
Description
Square End Mill, 5/8 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 2 1/2 in, Overall Length 5 in, Shank Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Annular Cutter, M2 HSS, 3/4 Dia, 2 Cut D (4THD7)
- WESTWARD Offset Aviation Snip, Right, 9 3/4 in, Steel (1UG16)
- URREA 1/2" Drive 24 Geared Teeth Pear Hand Ratchet (5449SC)
- WESTWARD Measuring Wheel, 6 In. Dia. (21LP40)
- MICRO 100 Carbide End Mill, 0.020, Cut 0.060, 2 FLT (RME-020-2)
- MICRO 100 Carbide End Mill, 0.2 mm, Cut 0.4 mm, 2 FLT (RMEM-002-2)
- MICRO 100 Carb End Mill, 10.00mm, 3FL, CC, AlTiN Coat (GEMM-100-3X)
- MICRO 100 Carb End Mill, 1/4 In, 4FL, CC, AlTiN Coat (GEC-250-4-020X)
- MICRO 100 Carbide End Mill, 1/4 In, Cut 1/2 In, 2 FLT (SEM-250-02)
- MICRO 100 Carbide End Mill, 3/8 In, Cut 7/8 In, 4 FLT (SHR-375-4X)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 14, Length of Cut: 75 mm (24668)
- Micro 100 Carbide End Mills