Shop All Carbide End Mills
Micro 100
Carbide End Mill, 5/8, Cut 1-1/4, 4 FLT
Mfr # SHR-625-4X
Zoro # G8323901
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 5/8"
- Overall Length 3 1/2 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SHR-625-4X
- Zoro # G8323901
- UPC # 728709180655
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 5/8" |
Overall Length | 3 1/2 in |
Length of Cut | 1 1/4 in |
Dimension Type | Fractional Inch |
Shank Dia. | 5/8 in |
Milling Dia. | 5/8 in |
Description
Square End Mill, 5/8 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1 1/4 in, Overall Length 3 1/2 in, Shank Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 4.02 in, Bore Diameter 1.14 in - 1700 BPM (CP9373-4H)
- SUPER TOOL 7/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50392)
- KAPRO 781 Genesis 24" Magnetic Box Level (781-PM-24)
- WILTON 10" Standard Duty Woodworking Vise with Stationary Base (79A)
- MICRO 100 Carbide End Mill, 3/8 In, Cut 5/8 In, 4 FLT (SEM-375-04)
- MICRO 100 Carb End Mill, 3/16 In, 3FL, CC, Uncoated (GEC-187-3-030)
- MICRO 100 Carbide End Mill, 3/64, Cut 3/32, 3 FLT (SEM-046-03X)
- MICRO 100 Carbide End Mill, 0.9 mm, Cut 2.7 mm, 2 FLT (RMEM-009-2)
- MICRO 100 Carb End Mill, 1/16 In, 4FL, CC, AlTiN Coat (GEM-062-4X)
- MICRO 100 Carb End Mill, 4.00mm, 2FL, CC, Uncoated (GEMM-040-2)
- ZORO SELECT Carbide End Mill, 3/32In, 4FL, Single, 1-1/2 (206-001040)
- Micro 100 End Mills