Shop All Carbide End Mills
Micro 100
Carbide End Mill, 5/64, Cut 5/32, 4 FLT
Mfr # SEM-078-04X
Zoro # G7814161
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 5/64"
- Overall Length 1 1/2 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SEM-078-04X
- Zoro # G7814161
- UPC # 728709177969
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 5/64" |
Overall Length | 1 1/2 in |
Length of Cut | 5/32 in |
Milling Dia. | 5/64 in |
Shank Dia. | 1/8 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 5/64 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 5/32 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Electronic Micrometer Head, 0 to 1" (350-351-30)
- FREUD Thin Kerf Ultimate Cut-Off Blade, 8 (LU74R008)
- BONWAY Bon 32-106 Release Agent, Jet Black (32-106)
- MASON Vibration Isolation Pad, 8x8x1 1/4 In (MWSW8X8)
- MICRO 100 Carbide End Mill, Dia 12mm, Cut L 55mm (AELM-120-4)
- MICRO 100 Carb End Mill, 1/8 In, 3FL, CC, Uncoated (GEC-125-3-020)
- MICRO 100 Carbide End Mill, 3/16, Cut 3/8, 3 FLT (SEM-187-03)
- MICRO 100 Carb End Mill, 11/64 In, 4FL, CC, Uncoated (GEM-171-4)
- MICRO 100 Carb End Mill, 7/64 In, 4FL, CC, Uncoated (GEM-109-4)
- MICRO 100 Carbide End Mill, 3/16, Cut 3/8, 2 FLT (SEM-187-02)
- COBRA CARBIDE Endmill, 90 Deg Drill Point Uncoated, 1/2, Number of Flutes: 2 (15448)
- Micro 100 End Mills