Shop All Carbide End Mills
Micro 100
Carbide End Mill, 5/64, Cut 5/32, 4 FLT
Mfr # SEM-078-04
Zoro # G7960845
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 1 1/2 in
- Milling Diameter 5/64"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SEM-078-04
- Zoro # G7960845
- UPC # 728709177952
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1 1/2 in |
Milling Diameter | 5/64" |
Length of Cut | 5/32 in |
Shank Dia. | 1/8 in |
Milling Dia. | 5/64 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 5/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 5/32 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014D)
- DYNABRADE Right Angle Air Disc Sander, Ind, 0.4 HP (48522)
- BOSCH Hammer Masonry Drill, 5/8in, Carbide (DXS5020)
- NOVA Spare Jaws Screw Kit (SSK)
- MICRO 100 Carbide End Mill, 7/64, Cut 3/16, 4 FLT (SEM-109-04)
- MICRO 100 Carbide End Mill, 1/16, Cut 1/8, 4 FLT (SEM-062-04)
- MICRO 100 Carbide End Mill, 1/32, Cut 1/16, 4 FLT (SEM-031-04)
- MICRO 100 Carbide End Mill, 0.023, Cut 0.069, 2 FLT (RME-023-2X)
- MICRO 100 Carbide End Mill, 0.015, Cut 0.045, 2 FLT (RME-015-2)
- MICRO 100 Carbide End Mill, 1/4 In, Cut 1/2 In, 2 FLT (SEM-250-02)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/4, Overall Length: 3" (23398)
- Micro 100 End Mills