Shop All Carbide End Mills
Micro 100
Carbide End Mill, 5/64, Cut 5/32, 3 FLT
Mfr # SEM-078-03X
Zoro # G7838004
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 5/64"
- Overall Length 1 1/2 in
- Number of Flutes 3
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SEM-078-03X
- Zoro # G7838004
- UPC # 728709177945
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 5/64" |
Overall Length | 1 1/2 in |
Length of Cut | 5/32 in |
Shank Dia. | 1/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 5/64 in |
Description
Square End Mill, 5/64 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 5/32 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Replacement Pipe Die, RH, 1-2, PK4, RHINO (00028R)
- KO-KEN Socket 20mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-20)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Metric 4 mm Tip, 7 in L (45954)
- VEGA Hex 9/64 Power Bit x 3-1/2 (190H0964A)
- MICRO 100 Carbide End Mill, 0.027, Cut 0.081, 2 FLT (RME-027-2X)
- MICRO 100 Carbide End Mill, 11/64, Cut 5/16, 4 FLT (SEM-171-04X)
- MICRO 100 Carbide End Mill, Dia 1.0mm, Cut L 4mm (AEMM-010-4X)
- MICRO 100 Carb End Mill, 18.00mm, 3FL, CC, Uncoated (GELM-180-3)
- MICRO 100 Carbide End Mill, Dia 1/32, Cut L 5/64 (EMS-031-4)
- MICRO 100 Carbide End Mill, 0.020, Cut 0.030, 2 FLT (SME-020-2X)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Flute Single End Ball Nose Extra Long Length (5438334)
- Micro 100 End Mills