Shop All Carbide End Mills
Micro 100
Carbide End Mill, 5/32, Cut 5/16, 4 FLT
Mfr # SEM-156-04
Zoro # G8201191
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/32"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SEM-156-04
- Zoro # G8201191
- UPC # 728709178256
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/32" |
Length of Cut | 5/16 in |
Shank Dia. | 3/16 in |
Overall Length | 1 1/2 in |
Milling Dia. | 5/32 in |
Neck Length | 9.50 mm |
Description
Square End Mill, 5/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 5/16 in, Overall Length 1 1/2 in, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-581 Floor Chisel, 2 1/2" X 10" (11-581)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300200)
- POWERBUILT 1/2" Drive 15Mm Deep Impact Socket (647184)
- SLICE Utility Knife, Retractable 6 1/2 in L (10493)
- MICRO 100 Carbide End Mill, Dia 1mm, Cut L 4mm (AECM-0101-4X)
- MICRO 100 Carb End Mill, 1/4 In, 3FL, CC, Uncoated (GEM-250-3)
- MICRO 100 Carbide End Mill, 0.2 mm, Cut 0.4 mm, 2 FLT (RMEM-002-2X)
- MICRO 100 Carb End Mill, 1/4 In, 2FL, CC, Uncoated (GEM-250-2)
- MICRO 100 Carbide End Mill, 1/16, Cut 1/8, 3 FLT (SEM-062-03X)
- MICRO 100 Carbide End Mill, 5/32, Cut 5/16, 3 FLT (SEM-156-03)
- KODIAK CUTTING TOOLS 3/8 Carbide Endmill 4 Flute Single End ALTIN Coated (5466582)
- Micro 100 Carbide End Mills