Shop All Carbide End Mills
Micro 100
Carbide End Mill, 5/32, Cut 5/16, 2 FLT
Mfr # SEM-156-02
Zoro # G8389315
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/32"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SEM-156-02
- Zoro # G8389315
- UPC # 728709178218
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/32" |
Length of Cut | 5/16 in |
Shank Dia. | 3/16 in |
Overall Length | 1 1/2 in |
Milling Dia. | 5/32 in |
Neck Length | 9.20 mm |
Description
Square End Mill, 5/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 5/16 in, Overall Length 1 1/2 in, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Bag/Tote, Tool Bag, 18" 36 Pocket, 36 Pockets (WLMW88986)
- J.W. WINCO DIN6379-M6-50 Double Ended Stud, Steel (A84780)
- CARRAND Clean-Shot Jet Nozzle, 90072 (CRD90072)
- WILLIAMS Bahco Round File 4in. Bastard Cut 43 TPI (1-230-04-1-0)
- MICRO 100 Carbide End Mill, Dia 8mm, Cut L 22mm (EMSM-080-3)
- MICRO 100 Carb End Mill, 9/32 In, 3FL, CC, Uncoated (GEM-281-3)
- MICRO 100 Carbide End Mill, 5/16, Cut 1/2, 2 FLT (SEM-312-02)
- MICRO 100 Carb End Mill, 9/16 In, 4FL, CC, Uncoated (GEM-562-4)
- MICRO 100 Carbide End Mill, 1/4 In, Cut 1/2 In, 3 FLT (SEM-250-03X)
- MICRO 100 Carbide End Mill, 0.034, Cut 0.102, 2 FLT (RME-034-2X)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (HP434-1251)
- Micro 100 End Mills