Shop All Carbide End Mills
Micro 100
Carbide End Mill, 5/16, Cut 1/2, 4 FLT
Mfr # SEM-312-04
Zoro # G8166207
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 5/16"
- Overall Length 2 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # SEM-312-04
- Zoro # G8166207
- UPC # 728709178577
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 5/16" |
Overall Length | 2 in |
Length of Cut | 1/2 in |
Milling Dia. | 5/16 in |
Shank Dia. | 5/16 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 5/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/2 in, Overall Length 2 in, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 3/4 in Drive, 70mm 6 pt Metric Socket, 6 Points (1953M)
- ALLPAX Gasket Cutter, Heavy Duty, 27Pcs. (AX6000)
- DYNAMIC Tools 3/8" Dr. 48 Tooth Flex Head Ratchet, 11-3/4" Long, Chrome Finish (D005308)
- MICRO 100 Carb End Mill, 4.00mm, 3FL, CC, Uncoated (GEMM-040-3)
- MICRO 100 Carbide End Mill, 5/8, Cut .500, 3 FLT (SBM-625-3X)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 3.0 mm, 2 FLT (RMEM-010-2)
- MICRO 100 Carbide End Mill, 1/8 In, Cut 1/2 In, 4 FLT (VHM-125-4X)
- MICRO 100 Carbide End Mill, 1/32, Cut 1/16, 4 FLT (SEM-031-04X)
- MICRO 100 Drill Point End Mill (DMM-200-490X)
- KODIAK CUTTING TOOLS 1/4 ALTiN Coated Carbide Endmill 4 Fl Left Hand Spiral Left Hand Cut (86279525ALTIN)
- Micro 100 End Mills