Shop All Carbide End Mills
Micro 100
Carbide End Mill, 5/16, Cut 1/2, 2 FLT
Mfr # SEM-312-02
Zoro # G8236715
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 5/16"
- Overall Length 2 in
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SEM-312-02
- Zoro # G8236715
- UPC # 728709178553
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 5/16" |
Overall Length | 2 in |
Length of Cut | 1/2 in |
Shank Dia. | 5/16 in |
Milling Dia. | 5/16 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 5/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/2 in, Overall Length 2 in, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" TCT Annular Cutter 2" Depth (49-59-4075)
- WIHA Precision Hex Screwdriver 9/64 in Round (26333)
- BETA Swivel End Ratchet Comb Wrench, 24mm (001420224)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 19/64 (C97316)
- MICRO 100 Carb End Mill, 5/16 In, 2FL, CC, Uncoated (GEM-312-2)
- MICRO 100 Carbide End Mill, 3/8 In, Cut 7/8 In, 4 FLT (SHR-375-4X)
- MICRO 100 Carbide End Mill, 5/32, Cut 5/16, 3 FLT (SEM-156-03)
- MICRO 100 Carb End Mill, 5/32 In, 2FL, CC, AlTiN Coat (GEM-156-2X)
- MICRO 100 Carbide End Mill, Dia 3/4, Cut L 2-1/2 (EMS-750-4)
- MICRO 100 Carbide End Mill, 0.045, Cut 0.068, 2 FLT (SME-045-2)
- CGS TOOL The Beast Roughing End Mill 4Fl 1/2"Dia 1"Loc 3"Oal W/Altin (1018-ALTiN)
- Micro 100 End Mills