Shop All Carbide End Mills
Micro 100
Carbide End Mill, 5/16, Cut 1-1/8, 4 FLT
Mfr # SHL-312-4X
Zoro # G8330637
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 3 in
- Milling Diameter 5/16"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # SHL-312-4X
- Zoro # G8330637
- UPC # 728709180334
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3 in |
Milling Diameter | 5/16" |
Length of Cut | 1 1/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 5/16 in |
Shank Dia. | 5/16 in |
Description
Square End Mill, 5/16 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1 1/8 in, Overall Length 3 in, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Magneisum Gunite Smoother Rod, 24 (CC972)
- DEWALT Die GrInder, 20.0V, 25, 000 No Load RPM (DCG426M2)
- MAYHEW PUNCH TAPER Pneumatic 3/8"dia-18" 2011 (MY32011)
- GEARWRENCH 14 Piece 3/8" Drive 12 Point Standard Metric Socket Set (80560)
- MICRO 100 Carbide End Mill, 0.018, Cut 0.027, 2 FLT (SME-018-2)
- MICRO 100 Carbide End Mill, Dia 2.0mm, Cut L 5mm (AEMM-020-3X)
- MICRO 100 Carbide End Mill, Dia 1/4 In, Cut L 3/4 In (ARM-250-5)
- MICRO 100 Carbide End Mill, 0.015, Cut 0.045, 2 FLT (RME-015-2X)
- MICRO 100 Carbide End Mill, 5/64, Cut 5/32, 4 FLT (SEM-078-04)
- MICRO 100 Carb End Mill, 7/8 In, 4FL, CC, Uncoated (GEM-875-4)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Endmill, PowerA (210-014-1)
- Micro 100 End Mills