Shop All Ball End Mills
Micro 100
Carbide End Mill, 4.0 mm, Cut 4.0 mm, 2 FLT
Mfr # MMBM-040-15X
Zoro # G8127752
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 4.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MMBM-040-15X
- Zoro # G8127752
- UPC # 728709151938
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 4.00mm |
Length of Cut | 4 mm |
Shank Dia. | 6 mm |
Neck Dia. | 3.8 mm |
Neck Length | 11 mm |
Milling Dia. | 4 mm |
Overall Length | 57 mm |
Description
Ball End Mill, 4 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/16"-20 HSS Plug Hand Tap (DWTST13/16-20P)
- THRIFCO PLUMBING 1/4 Inch x 25 Ft Plastic Drill Drain Auger / Power (4400722)
- DRILL AMERICA #27 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP27)
- WRIGHT TOOL 3/4" Drive Socket Set, SAE, 14 pcs (610)
- MICRO 100 Carbide End Mill, 1/4, Cut .200, 2 FLT (SBM-250-2)
- MICRO 100 Carbide End Mill, Dia 1.0mm, Cut L 1.5mm (BMSM-010-4X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia (BEF-075-250-3K)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-047-150)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0450" Cutter dia, Finish: UN (BEF-045-150-3)
- MICRO 100 Carbide End Mill, Dia 1.4mm, Cut L 2.1mm (BMSM-014-2)
- GS TOOLING 1/4" Diameter x 1/4" Shank 2-Flute Extra Long Length Ball Nose Blue Series Carbide End Mills (102424)
- Micro 100 End Mills