Shop All Ball End Mills
Micro 100
Carbide End Mill, 4 mm, Cut 2.7 mm, 4 FLT
Mfr # SBMM-040-432
Zoro # G7843376
product price: $77.85
/ea
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 4.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 2.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SBMM-040-432
- Zoro # G7843376
- UPC # 728709176986
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 4.00mm |
Length of Cut | 2.7 mm |
Shank Dia. | 6 mm |
Neck Dia. | 2.7 mm |
Milling Dia. | 4 mm |
Neck Length | 32.00 mm |
Overall Length | 100 mm |
Corner Radius | 2.00mm |
Radius | 2.000 mm |
Description
Ball End Mill, 4 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES #6 Micro Stencil Edge Blade Stencil Knife Replacement Blade 5pcs, 12pk (20006)
- A2Z SCILAB Utility Tweezers Straight Serrated Jaws 5.5L, Stainless Steel (A2Z-ZR974)
- CARBIDEMAX HMT 55 TCT Magnet Broach Cutter 2 x 7/8 in. (109020-0120)
- SUPERCUT 89.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (442618)
- MICRO 100 Carbide End Mill, Dia 0.4mm, Cut L 0.6mm (BMSM-004-2X)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 4 FLT (SBMM-040-432X)
- MICRO 100 Carbide End Mill, 3/16, Cut .150, 4 FLT (SBM-187-4X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0450" Cutter dia, Finish: UN (BEF-045-150-3)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 2 FLT (SBMM-060-218)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 2 FLT (SBMM-060-218X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0469" (3/64) Cutter dia, Finish: UN (BEF-047-250-3)
- Micro 100 Ball End Mills