Shop All Ball End Mills
Micro 100
Carbide End Mill, 4 mm, Cut 2.7 mm, 2 FLT
Mfr # SBMM-040-232X
Zoro # G8029497
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 4.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 2.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # SBMM-040-232X
- Zoro # G8029497
- UPC # 728709176931
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 4.00mm |
Length of Cut | 2.7 mm |
Shank Dia. | 6 mm |
Overall Length | 100 mm |
Milling Dia. | 4 mm |
Neck Dia. | 2.7 mm |
Neck Length | 32.00 mm |
Corner Radius | 2.00mm |
Radius | 2.000 mm |
Description
Ball End Mill, 4 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X35, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A43X35)
- KLEIN TOOLS 3 Piece Plier Set Dipped Handle (94034)
- VEGA INDUSTRIES Square 2 Power Bit x 3-1/2" Extra Hard (190R2AX)
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 14mm Universal Joint Socket, Chrome (D008714)
- MICRO 100 Carbide End Mill, Dia 0.020, Cut L 0.060 (BMR-020-2X)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.3 mm, 2 FLT (SFBM-010-3X)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 4 FLT (SBMM-100-450X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0350" Cutter dia, Finish: UN (BEF-035-250-3)
- MICRO 100 Carbide End Mill, 0.3 mm, Cut 0.3 mm, 2 FLT (MMBM-003-3)
- MICRO 100 Carbide End Mill, Dia 1.6mm, Cut L 2.4mm (BMSM-016-2)
- CLEVELAND 2-Flute HSS Ball Nose Double End Mill Cleveland HD-2B-TN TiN 1/4x3/8x3/8x3-3/8 (C75122)
- Micro 100 Ball End Mills