Shop All Carbide End Mills
Micro 100
Carbide End Mill, 3/8 In, Cut 7/8 In, 4 FLT
Mfr # SHR-375-4X
Zoro # G7870974
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 1/2 in
- Milling Diameter 3/8"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SHR-375-4X
- Zoro # G7870974
- UPC # 728709180617
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 1/2 in |
Milling Diameter | 3/8" |
Length of Cut | 7/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 3/8 in |
Shank Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 7/8 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Snap-off Utility Blade, 18mm W, PK50 (LB-50B)
- MILWAUKEE TOOL EXACT 2-1/2" Punch (49-16-2673)
- KODIAK CUTTING TOOLS 1/4-18 Die Hex Rethreading Carbon Steel NPT (5471587)
- MARSHALLTOWN Brush Concrete 13-1/2In Beaver (6519)
- MICRO 100 Carbide End Mill, 1/4 In, Cut 1/2 In, 2 FLT (SEM-250-02)
- MICRO 100 Carbide End Mill, 1/32, Cut 1/16, 4 FLT (SEM-031-04X)
- MICRO 100 Carb End Mill, 13/64 In, 2FL, CC, Uncoated (GEM-203-2)
- MICRO 100 Carbide End Mill, 0.034, Cut 0.102, 2 FLT (RME-034-2X)
- MICRO 100 Carbide End Mill, Dia 3/16, Cut L 5/8 (EMS-187-4)
- MICRO 100 Carbide End Mill, 1/8 In, Cut 1/4 In, 3 FLT (SEM-125-03)
- ZORO SELECT End Mill, 3/16 in.3 Flutes, TiCN (205-001112)
- Micro 100 Carbide End Mills