Shop All Carbide End Mills
Micro 100
Carbide End Mill, 3/8 In, Cut 5/8 In, 4 FLT
Mfr # SEM-375-04
Zoro # G8252824
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 in
- Milling Diameter 3/8"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SEM-375-04
- Zoro # G8252824
- UPC # 728709178676
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 in |
Milling Diameter | 3/8" |
Length of Cut | 5/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 3/8 in |
Shank Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 5/8 in, Overall Length 2 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 13 Piece 72-Tooth 12 Point Ratcheting Combination SAE Wrench Set (9312)
- KRAFT TOOL Coarse Cell Red Rubber Float, 10" x 4 (PL382)
- WESTWARD 4-1/2" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL81)
- IGAGING Quality Blade Straight Edge, 900mm - 36-036-KS-M (36-036-KS-M)
- MICRO 100 Carbide End Mill, 0.5 mm, Cut 1.5 mm, 2 FLT (RMEM-005-2)
- MICRO 100 Carbide End Mill, 0.021, Cut 0.063, 2 FLT (RME-021-2X)
- MICRO 100 Carb End Mill, 3/8 In, 3FL, CC, Uncoated (GEC-375-3-030)
- MICRO 100 Carbide End Mill, 3/64, Cut 3/32, 2 FLT (SEM-046-02)
- MICRO 100 Carbide End Mill, 0.015, Cut 0.045, 2 FLT (RME-015-2X)
- MICRO 100 Carb End Mill, 1/8 In, 4FL, CC, Uncoated (GEM-125-4)
- MICRO 100 Carbide End Mill, Dia 6mm, Cut L 16mm (AECM-0603-4)
- Micro 100 End Mills