Shop All Ball End Mills
Micro 100
Carbide End Mill, 3/8, Cut .300, 4 FLT
Mfr # SBM-375-4
Zoro # G8312184
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 19/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SBM-375-4
- Zoro # G8312184
- UPC # 728709176580
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/8" |
Length of Cut | 19/64 in |
Shank Dia. | 3/8 in |
Overall Length | 4 in |
Neck Length | 25/32 in |
Corner Radius | 3/16" |
Milling Dia. | 3/8 in |
Neck Dia. | 19/64 in |
Radius | 3/16" |
Description
Ball End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/16" HSS 135 Deg. Jobber Length Drill Bit (401J54)
- JET 10X18 Evs Saw (HBS-1018EVS)
- MILWAUKEE TOOL Angle Grinder Adapter (Large) (49-56-7105)
- WESTWARD Countersink, 6 FL, 82 Deg, 1 In, HSS, Even (21ML31)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 4 FLT (SBMM-100-450)
- MICRO 100 Carbide End Mill, Dia 0.015, Cut L 0.022 (BMS-015-2X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia (BEF-078-650-3)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 2 FLT (SBMM-060-230X)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-430)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-075-400)
- HARVEY TOOL 0.0600 in. Cutter dia x 0.3750 in. 3/8 Length of Cut Carbide Ball End Mill, 3 Flutes (877160)
- Micro 100 Ball End Mills