Shop All Carbide End Mills
Micro 100
Carbide End Mill, 3/64, Cut 3/32, 4 FLT
Mfr # SEM-046-04
Zoro # G8188485
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/64"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # SEM-046-04
- Zoro # G8188485
- UPC # 728709177839
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/64" |
Length of Cut | 3/32 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 3/64 in |
Description
Square End Mill, 3/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/32 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.12 In, Black (911112000)
- WIDIA Diamond Turning Insert, Diamond, 4, DNGP, 1, Carbide (DNGP431)
- MIDWEST FASTENER 1-1/8" x 15/32" x 5/32" Zinc Plated Steel Wedges 25PK (68382)
- MILWAUKEE TOOL 5/16" x 25' Inner Core Drop Head Cable w/ RUST GUARD Plating (48-53-2562)
- MICRO 100 Carbide End Mill, 1/16, Cut 1/8, 4 FLT (SEM-062-04)
- MICRO 100 Carbide End Mill, 1/32, Cut 1/16, 4 FLT (SEM-031-04)
- MICRO 100 Carbide End Mill, 7/64, Cut 3/16, 4 FLT (SEM-109-04)
- MICRO 100 Carbide End Mill, Dia 1mm, Cut L 4mm (AECM-0102-4X)
- MICRO 100 Carbide End Mill, Dia 10.0mm, Cut L 25mm (AEMM-100-4)
- MICRO 100 Carbide End Mill, Dia 6mm, Cut L 18mm (EMSM-060-4)
- KODIAK CUTTING TOOLS 5/8 VI Pro Carbide Endmill 5 Flute Long ALCRO-MAX Coated (5556645)
- Micro 100 End Mills