Shop All Carbide End Mills
Micro 100
Carbide End Mill, 3/64, Cut 3/32, 3 FLT
Mfr # SEM-046-03X
Zoro # G8185353
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/64"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # SEM-046-03X
- Zoro # G8185353
- UPC # 728709177822
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/64" |
Length of Cut | 3/32 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 3/64 in |
Description
Square End Mill, 3/64 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 3/32 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 3 in. Progrip Stf Steel Head (90175)
- WRIGHT TOOL L-KEY SET 18 PC SHORT & LONG ARM (WR9E10118)
- TITAN Spot Sprayer, Non Aerosol Sprayer 32 OZ (TIT19424)
- STAHLWILLE TOOLS Combination ratcheting Wrenchs Size 14 mm L.190 mm (40171414)
- MICRO 100 Carbide End Mill, 0.014, Cut 0.021, 2 FLT (SME-014-2)
- MICRO 100 Carbide End Mill, 9/32, Cut 1/2, 4 FLT (SEM-281-04)
- MICRO 100 Carbide End Mill, 5/16, Cut 1-1/8, 4 FLT (SHL-312-4X)
- MICRO 100 Carbide End Mill, Dia 1/8 In, Cut L 1/2 In (EMS-125-4X)
- MICRO 100 Carbide End Mill, 0.021, Cut 0.063, 2 FLT (RME-021-2)
- MICRO 100 Carbide End Mill, 0.014, Cut 0.042, 2 FLT (RME-014-2X)
- KODIAK CUTTING TOOLS 1/8 VI Pro 4 Flute Carbide Endmill Stub Ball ALCRO-MAX Coated (5557734)
- Micro 100 Carbide End Mills