Shop All Carbide End Mills
Micro 100
Carbide End Mill, 3/64, Cut 3/32, 2 FLT
Mfr # SEM-046-02X
Zoro # G7849651
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/64"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # SEM-046-02X
- Zoro # G7849651
- UPC # 728709177808
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/64" |
Length of Cut | 3/32 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 3/64 in |
Description
Square End Mill, 3/64 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 3/32 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN GroundRodDriver, 7/8x10-1/4in, Sds-Max (332019)
- UNIBOR 1/2in X 1in M2 HSS Annular Cutter, 3/4 Shank, Pin Included (24116)
- WESTWARD Hex, Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 7 in, Drive Size: 1/4 in (10J159)
- EAZYPOWER Tee Star Hex Bit, Size T15, 1" (32213/B)
- MICRO 100 Carbide End Mill, 3/32, Cut 3/16, 4 FLT (SEM-093-04)
- MICRO 100 Carbide End Mill, 1/16, Cut 1/8, 3 FLT (SEM-062-03)
- MICRO 100 Carbide End Mill, 1/8 In, Cut 1/4 In, 2 FLT (SEM-125-02X)
- MICRO 100 Carbide End Mill, 3/8 In, Cut 7/8 In, 4 FLT (SHR-375-4X)
- MICRO 100 Carbide End Mill, 12 mm, Cut 30 mm, 4 FLT (SHRM-120-4X)
- MICRO 100 Carb End Mill, 3/16 In, 4FL, CC, Uncoated (GEM-187-4)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.050, Length of Cut: 0.150" (26241)
- Micro 100 Carbide End Mills