Shop All Carbide End Mills
Micro 100
Carbide End Mill, 3/32, Cut 3/16, 2 FLT
Mfr # SEM-093-02X
Zoro # G8298936
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/32"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SEM-093-02X
- Zoro # G8298936
- UPC # 728709177983
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/32" |
Length of Cut | 3/16 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 3/32 in |
Description
Square End Mill, 3/32 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 3/16 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL 1" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (516)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 6mmx5/8", Length of Cut: 5/8" (CCP-12M6-TICN)
- MILWAUKEE TOOL 1-3/4" X 22" One Piece SDS-MAX Tunnel Bit (48-20-5306)
- KIPP Adjustable Latches with a movable hook clamp Style A (K0050.1421121)
- MICRO 100 Carbide End Mill, 3/32, Cut 3/16, 2 FLT (SEM-093-02)
- MICRO 100 Carbide End Mill, 5/64, Cut 5/32, 3 FLT (SEM-078-03X)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, AlTiN Coat (GEM-187-2X)
- MICRO 100 Carb End Mill, 7/64 In, 2FL, CC, Uncoated (GEM-109-2)
- MICRO 100 Carb End Mill, 1/8 In, 3FL, CC, Uncoated (GEC-125-3-020)
- MICRO 100 Carb End Mill, 5/32 In, 3FL, CC, Uncoated (GEM-156-3)
- OSG Carbide End Mill, 3/4 in. dia., 3/4 in Cut (415-7501)
- Micro 100 End Mills